Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
Paperclip Small No Tear 22mm (Pack 1000)
By Valuex
Order Code:
ZT2119143S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/paperclip-small-no-tear-22mm-pack-1000/p/ZT2119143S
Add to quotation
View all Paper Clips
Description
ValueX Paperclip Small No Tear 22mm (Pack 1000) No Tear Paperclips Alloy coated
Tags:
#BulkDiscount
Specifications
Specifications for Paperclip Small No Tear 22mm (Pack 1000)
Size
Small
Form
Paper Clips
Length
22mm
Product Type
Paper Clips & Binders
Colour
Silver
Material
Metal
Style
No Tear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome