Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
Paperclip Small Plain 22mm (Pack 1000)
By Valuex
Order Code:
ZT2119056S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/paperclip-small-plain-22mm-pack-1000/p/ZT2119056S
Add to quotation
View all Paper Clips
Description
ValueX Paperclip Small Plain 22mm (Pack 1000) Alloy coated Plain Plated Paperclips
Tags:
#BulkDiscount
Specifications
Specifications for Paperclip Small Plain 22mm (Pack 1000)
Product Type
Paper Clips & Binders
Colour
Silver
Material
Metal
Size
Small
Form
Paper Clips
Length
22mm
Style
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome