Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
Paperclips No Tear 32mm (Pack of 1000) - KF01313
By Q-Connect
Order Code:
ZT1548300S
£4.69
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/paperclips-no-tear-32mm-pack-of-1000-kf01313/p/ZT1548300S
Add to quotation
View all Paper Clips
Description
Q-Connect Paperclips No Tear 32mm (Pack of 1000) KF01313
Specifications
Specifications for Paperclips No Tear 32mm (Pack of 1000) - KF01313
MFR Part No.
KF01313
Height
100mm
Depth
328mm
Width
100mm
Weight
0.5201kg
Length
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome