Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
ValueX Paperclip 50mm Asst Colour PK125
By Blake
Order Code:
ZT1261241P
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/valuex-paperclip-50mm-asst-colour-pk125/p/ZT1261241P
Add to quotation
View all Paper Clips
Description
Paper clips in handy desk top tubs
Tags:
#BulkDiscount
Specifications
Specifications for ValueX Paperclip 50mm Asst Colour PK125
MFR Part No.
70564WH
Size
Giant
Type
Paper Clips & Binders
Material
Metal
Colour
Assorted
Length
305mm
Width
406mm
Form
Paper Clips
Style
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome