Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
ValueX Paperclip Jumbo No-Tear PK10x100
By Valuex
Order Code:
ZT2119110S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/valuex-paperclip-jumbo-no-tear-pk10x100/p/ZT2119110S
Add to quotation
View all Paper Clips
Description
No Tear Paperclips Alloy coated
Specifications
Specifications for ValueX Paperclip Jumbo No-Tear PK10x100
Size
Jumbo
Form
Paper Clips
Product Type
Paper Clips & Binders
Material
Metal
Colour
Silver
Length
45mm
Style
No Tear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome