Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pen Ink Refills
Ecoball 1mm Black 10 Pens + Refills
By Pilot
Order Code:
ZT3528003S
£13.29
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
13.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pen-ink-refills/ecoball-1mm-black-10-pens-%2B-refills/p/ZT3528003S
Add to quotation
View all Pen Ink Refills
Description
Pilot Ballpoint Ecoball Medium 1.0mm Black Greenpack 10 Pens + 10 Refills (Pack 10) 3131910586562
Specifications
Specifications for Ecoball 1mm Black 10 Pens + Refills
Tip Size
Medium Point
Ink Type
Oil Based Ink
Product Type
Ballpoint & Rollerball Pens
Ink Colour
Black
Colour
Black
Line Width
0.27mm
Barrel Colour
Transparent
Pen Type
Ballpoint Pen
Recycled Product
86% Recycled Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome