Jotter Original Gel Pen Refill Black (Pack of 2) - 2136231

Jotter Original Gel Pen Refill Black (Pack of 2) - 2136231

Order Code: ZT4177823S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Experience consistently smooth, precise and colorful writing with Parker Gel Ink. Precise, bold and designed to never skip. Each Parker refill is engineered for to deliver a reliable flow of quick-drying ink for neat writing with less smears. Use gel ink refills to replace existing Parker gel pen refill. Pack of 2 black ink refills. 0.7mm tip. For use in gel pens.
Parker Quink gel ink refills
0.7mm tip
Simply unscrew the pen body and replace old cartridge
Ink colour: Black
Blister pack contains 2 refills

See full description
Specifications for Jotter Original Gel Pen Refill Black (Pack of 2) - 2136231
  • Ink Colour
    Black
  • Product Type
    Gel Pen Refills
  • Tip Size
    0.7mm
  • Colour
    Black
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome