Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pen Ink Refills
Medium Blue Ball Pen Refill S0909580
By Parker
1 Review
Order Code:
ZT1049986X
£3.59
Inc VAT (20%)
£3.99
10% off
Quantity
Price
Discount
1 - 9
£3.59
0%
10 +
£3.37
6%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pen-ink-refills/medium-blue-ball-pen-refill-s0909580/p/ZT1049986X
Add to quotation
Schedule an order and save 5%
View all Pen Ink Refills
Description
Refills to suit all Parker ballpoint pens.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Medium Blue Ball Pen Refill S0909580
MFR Part No.
S0909580
Ink Colour
Blue
Type
Ballpoint
Line Width
1mm
Pen Type
Non-permanent
Series
Quink Flow
Refill Type
Refill Core
Retractable
Refill
Tip Size
Medium
Attachment Type
No Attachment Type
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome