Metal S-Gel Plus Refill PK2

Order Code: ZT3525104S

£8.99 Inc VAT (20%)
£9.495% off


Description

Sharpie S-Gel Metal Gel Pen Medium Point 0.7mm Tip Black Ink + Black Refills (Pack 2 Pens + 2 Refills) - 2162643

Specifications for Metal S-Gel Plus Refill PK2
  • Ink Type
    Gel Ink
  • Ink Colour
    Black
  • Tip Size
    Medium Point
  • Colour
    Black
  • Product Type
    Ballpoint & Rollerball Pens
  • Pen Type
    Ballpoint Pens
  • Barrel Feature
    Comfort Grip
  • Line Width
    0.7mm
  • Barrel Colour
    Grey/Rose Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome