Quink Med Rollerball Refill Blue S0881250 Blister 1

Order Code: ZT3741762S

£4.09 Inc VAT (20%)


Description

Refill your PARKER QUINK Rollerball Pen with vibrant QUINKFlow ink, designed for a smooth and reliable writing experience. This rich, beautifully pigmented ink is delivered in a fluid, uninterrupted flow and writes with excellent precision. The refillable design not only reduces costs but also supports environmental sustainability. Available in both fine and medium nibs, these QUINKflow refills will suit all your writing needs.

Features and Benefits
• QUINKFlow technology delivers consistently even and precise lines for detailed writing
• Intensely pigmented ink for a visually striking and professional look
• Available in both fine and medium nib sizes for versatile application
• Refills are cost-effective and environmentally friendly

See full description
Specifications for Quink Med Rollerball Refill Blue S0881250 Blister 1
  • Pen Type
    Non-permanent
  • Type
    Refill
  • Ink Colour
    Black
  • MFR Part No.
    1950324
  • Line Width
    0.8mm
  • Retractable
    Refill
  • Tip Size
    Medium
  • Refill Type
    Refill Core
  • Series
    Quink
  • Nib Size
    0.8mm
  • Attachment Type
    No Attachment Type
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome