Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pen Ink Refills
Washrm Clnr Refill BTL 700ml
By Delphis
Order Code:
ZT3522836S
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 - 9
£10.93
4%
10 - 19
£10.48
8%
20 +
£10.02
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pen-ink-refills/washrm-clnr-refill-btl-700ml/p/ZT3522836S
Add to quotation
View all Pen Ink Refills
Description
Delphis Bio Washroom Cleaner Refill Bottles 700ml 1005081
Tags:
#BulkDiscount
Specifications
Specifications for Washrm Clnr Refill BTL 700ml
Form
Bottle
Pack Quantity
700ml
Product Type
Cleaning Fluids
Recycled Product
100% Recycled Plastic
Applications
Empty Bottle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome