250 Battery Sharpener 8mm - Pink

Order Code: ZT4792552S

£16.99 Inc VAT (20%)


Description

Electric pencil sharpener with battery compartment. Easy to use: simply insert the pencil vertically into the opening from above and the sharpener will take care of the rest. Suitable for all common lead pencils and coloured pencils with 8 mm diameter. When it is ready for emptying, simply pull the container out at the front and then slide the empty container back into the sharpener until it snaps into place.

See full description
Specifications for 250 Battery Sharpener 8mm - Pink
  • Material
    Plastic
  • Colour
    Shocking Pink
  • Product Type
    Pencil Sharpeners
  • Form
    Desktop Sharpener
  • Power
    Battery
  • Number of Holes
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome