40288 Twin Soft Grip Sharpener Asst (PK-30)

Order Code: ZT1049968X

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.395%


Description

These attractive, ergonomic Swordfish pencil sharpeners feature a double hole for standard 8mm diameter and larger 10.5mm diameter pencils or a single hole for standard 8mm. The soft, rubber exterior provides a comfortable grip and the blade is inset, so that no sharp edges are accessible. Ideal for classroom use, this bulk pack of 30 pencil sharpeners contains 4 assorted colours; green, blue, red and yellow.

See full description
Specifications for 40288 Twin Soft Grip Sharpener Asst (PK-30)
  • MFR Part No.
    40288
  • Diameter
    8 & 10.5mm
  • Material
    Plastic
  • Number of Holes
    2
  • Type
    Pencil Sharpener with an integral bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome