Pencil Sharpener C/W Desk Clamp

Order Code: ZT1049965X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Professional manual pencil sharpener comes with a robust plastic body, and a transparent tray to hold the pencil shavings. Sharpener comes complete with desk clamp.

Specifications for Pencil Sharpener C/W Desk Clamp
  • Material
    Plastic
  • Diameter
    8mm
  • MFR Part No.
    40100
  • Type
    Pencil Sharpener-Desk type
  • Number of Holes
    1