Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencil Sharpeners
Table Top Sharpener
By Faber-Castell
Order Code:
ZT4972659S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.29
7%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pencil-sharpeners/table-top-sharpener/p/ZT4972659S
Add to quotation
View all Pencil Sharpeners
Description
Faber-Castell Table Top Sharpener (Pack 1) - 180984
Tags:
#BulkDiscount
Specifications
Specifications for Table Top Sharpener
Product Type
Pencil Sharpeners
Material
Plastic
Number of Holes
1
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome