Advanced Photo Paper, Glossy, 65 Lb, 4 X 12 In. (101 X 305 Mm), 10 Sheets

Order Code: ZT3431314S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 +£7.975%


Description

HP Advanced Photo Paper, Glossy, 65 lb, 4 x 12 in. (101 x 305 mm) , 10 sheets. Finish type: Gloss, Media weight: 250 g/m², Print technology: Inkjet. Weight: 85 g. Quantity per pack: 1 pc (s) , Package width: 349.3 mm, Package depth: 285.8 mm. Pallet gross weight: 305.7 g, Master (outer) cases per pallet: 18 pc (s) , Layers per pallet: 3 pc (s) Country of origin: Germany

Specifications for Advanced Photo Paper, Glossy, 65 Lb, 4 X 12 In. (101 X 305 Mm), 10 Sheets
  • Weight
    85g