Canon GP-501 4 x 6 inch Glossy Photo Paper 10x15cm 100 Sheets - 0775B003

Order Code: ZT1256108P

£16.99 Inc VAT (20%)


Description

Canon GP-501 4 x 6 inch Glossy Photo Paper 10x15cm 100 Sheets - 0775B003 Glossy photo paper for printing everyday photographs and reprints with photo-lab quality. Everyday Use" photo paper provides economical way to produce your holiday photos with glossy finish at home."

Specifications for Canon GP-501 4 x 6 inch Glossy Photo Paper 10x15cm 100 Sheets - 0775B003
  • Type
    Specialist Papers
  • Size
    10x15cm
  • MFR Part No.
    CAGP5014X6
  • Height
    150mm
  • Finish
    Gloss
  • Colour
    White
  • Width
    100mm
  • Paper Type
    Photo Paper
  • Grammage
    170

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome