Epson A3 Presentation Matte Roll 24 in x 25m - C13S041295

Order Code: ZT1256847P

£59.99 Inc VAT (20%)


Description

Epson A3 Presentation Matte Roll 24 in x 25m - C13S041295 Offering high quality with a capacity to match, our Presentation Matte Paper Rolls offer a matte 172g/m≤ paper finish. Epson Paper Rolls are ideal for printing jobs that demand extra length an laminate easily. This is the best media for producing quality output for users requiring a cost effective matte paper. Applications include promotional pieces, layouts, courtroom graphics, proofs, indoor displays and posters. This paper is an economical alternative when the highest colour photographic images are not necessary. It is also easily laminated to further protect from light and moisture. Like all of Epson's innovative media, this paper is engineered to give you the highest resolution an colour saturation possible. As always. Epson supplies guarantees Epson quality.

See full description
Specifications for Epson A3 Presentation Matte Roll 24 in x 25m - C13S041295
  • Type
    Wide Format Inkjet Paper
  • MFR Part No.
    EPS041295
  • Colour
    White
  • Width
    610mm
  • Material
    Paper
  • Finish
    Matt
  • Length
    25m
  • Paper Type
    Coated Paper
  • Grammage
    172

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome