GP-501 4 x 6 inch Glossy Photo Paper 50 Sheets - 0775B081

Order Code: ZT2123673S

£12.99 Inc VAT (20%)
£13.997% off


Description

Canon GP-501 4 x 6 inch Glossy Photo Paper 50 Sheets - 0775B081 Glossy photo paper for printing everyday photographs and reprints with photo-lab quality. Everyday Use" photo paper provides economical way to produce your holiday photos with glossy finish at home."

Specifications for GP-501 4 x 6 inch Glossy Photo Paper 50 Sheets - 0775B081
  • Width
    102mm
  • Height
    152mm
  • Finish
    Gloss
  • Colour
    White
  • Paper Type
    Photo Paper
  • Product Type
    Specialist Papers
  • Grammage
    200