Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Pins & Tacks
Blue Cut Tacks Pack of 10 20mm
By Securit
Order Code:
ZT4950636S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pins-and-tacks/blue-cut-tacks-pack-of-10-20mm/p/ZT4950636S
Add to quotation
View all Pins & Tacks
Description
Securit Blue Cut Tacks, Pack of 10 20mm Suitable for fixing to wooden material
Tags:
#BulkDiscount
Specifications
Specifications for Blue Cut Tacks Pack of 10 20mm
Product Type
Cut Tacks
Pack Quantity
10
Colour
Blue
Size
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome