0
1
2

KF02029Q Push Pins (Pack-10)

Order Code: ZT1050401X

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 +£6.134%


Description

These multicoloured push pins are an essential item for general office and home use.

Features and Benefits
• Quickly and easily put up notices, posters, pictures and more for both practical and decorative purposes
• The plastic head is strong and durable for long lasting use
• They come in convenient hanging packs, which double as storage when the pins are not in use

Notes
• This pack contains 10 boxes of 25 pins (250 in total)

See full description
Specifications for KF02029Q Push Pins (Pack-10)
  • Material
    Plastic
  • Colour
    Assorted
  • Type
    Push Pins
  • MFR Part No.
    KF02029Q
  • Pack Quantity
    10
  • Head Diameter
    3mm