Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Pins & Tacks
Notice Board Push Pins Orange (Pack 100)
By Nobo
Order Code:
ZT1061798S
Copy
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Fri, 2nd May
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pins-and-tacks/notice-board-push-pins-orange-pack-100/p/ZT1061798S
Add to quotation
View all Pins & Tacks
Description
Plastic push pins for use on cork or felt noticeboard surfaces, orange colour, pack of 100
Tags:
#BulkDiscount
Specifications
Specifications for Notice Board Push Pins Orange (Pack 100)
MFR Part No.
1905329
Colour
Orange
Material
Metal Plastic
Depth
18mm
Height
13mm
Width
6mm
Weight
0.013kg