Push Pins Assorted (Pack of 20) 20471

Order Code: ZT1550656S

£1.73 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.730%
20 - 49£1.664%
50 - 99£1.598%
100 - 199£1.5212%
200 +£1.4516%


Description

Ideal for notice boards in the office, reception or even in the home, these push pins are great for marking maps or hanging posters, technical drawings, notices and other documents. Each pin has a ridged, solid plastic 4.5mm head for easy application and removal. This pack contains 20 push pins in assorted colours.
Ideal for marking maps or hanging posters, technical drawings, notices and more
Ridged, solid plastic head
Diameter: 4.5mm
Colour: Assorted
Pack of 20

See full description
Specifications for Push Pins Assorted (Pack of 20) 20471
  • Pack Quantity
    20
  • MFR Part No.
    WS20371

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome