100% Recycled Plastic Folder A4 Pack of 100 Clear

Order Code: ZT1061832S

£17.39 Inc VAT (20%)


Description

Eco-friendly A4 document folder made from strong 100% recycled PP. For protecting documents on the go and organising papers at work and at home. The entire product can be reused and recycled again. It is packed in a cardboard box which is also 100% recycled and recyclable. Made in Europe. Recycled content confirmed by UL.

See full description
Specifications for 100% Recycled Plastic Folder A4 Pack of 100 Clear
  • Weight
    13g
  • Colour
    Transparent
  • Material
    Polypropylene
  • Size
    A4
  • Type
    Open 2 Side Folders
  • Recycled Product
    100% Recycled Material
  • Environment Support
    100% Recyclable
  • Holes
    Cut Flush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome