100080753 Expanding Punched Pocket Clr A4 (Pack-10)

100080753 Expanding Punched Pocket Clr A4 (Pack-10)

Order Code: ZT1052818X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%

Schedule order and save 5% now

Description

Extra capacity for holding additional papers. Made from strong polypropylene material. Multi-punched filing edge allows pocket to be filed away when not in use. Packed 10. Clear without flap.

Specifications for 100080753 Expanding Punched Pocket Clr A4 (Pack-10)
  • Pack Quantity
    10
  • Additional Features
    20mm Capacity
  • MFR Part No.
    BX46819
  • Opening
    Top
  • Finish
    Clear
  • Colour
    Transparent
  • Material
    Polypropylene
  • Size
    A4
  • Material Thickness
    120µm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome