12161AS Nyrex Cut Flush Folder A4 PVC Asst (Pack-25)

Order Code: ZT1052801X

Assorted
PVC
£30.99 Inc VAT (20%)


Description

These premium Rexel cut flush folders are made from durable 110 micron Nyrex polypropylene, which is embossed to help reduce glare. The pockets open on 2 sides for easy access to contents and feature reinforced edges for additional strength. Ideal for colour coordinated filing. The assorted pack contains 25 A4 folders in blue, red, green, yellow and white.

See full description
Specifications for 12161AS Nyrex Cut Flush Folder A4 PVC Asst (Pack-25)
  • Size
    A4
  • Colour
    Assorted
  • Additional Features
    Reinforced Edges
  • Opening
    Top and Side
  • MFR Part No.
    RX12161A
  • Material Thickness
    110µm
  • Pack Quantity
    25
  • Material
    PVC
  • Finish
    Clear
  • Dimensions (W x D x H)
    230x313x7mm
  • Product Type
    Open 2 Side Folders
  • Form
    Cut Flush
  • Thickness
    110 micron
  • Weight
    18g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome