15440 Bio Punched Pocket A4 Clr (Pack-100)

Order Code: ZT1052838X

£18.39 Inc VAT (20%)


Description

-Punched pockets made from 100% biodegradable polypropylene

-Biodegrade in landfill within months

-Ideal for filing unpunched documents

See full description
Specifications for 15440 Bio Punched Pocket A4 Clr (Pack-100)
  • Material
    Polypropylene
  • Opening
    Top
  • Finish
    Embossed
  • Additional Features
    Copy Secure
  • Colour
    Transparent
  • Material Thickness
    55µm
  • Size
    A4
  • Pack Quantity
    100
  • MFR Part No.
    31987SN
  • Product Type
    Punched Pockets
  • Thickness
    0.6mm
  • Holes
    Multi-Punched
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome