Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
2001015 Nyrex Cut Back Expanding Folder A4 (Pack-10)
By Rexel
Order Code:
ZT1052803X
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/2001015-nyrex-cut-back-expanding-folder-a4-pack-10/p/ZT1052803X
Add to quotation
View all Plastic Pockets
Description
Rexel Nyrex Expanding Cut Back Folder A4 Pk 10 2001015
Specifications
Specifications for 2001015 Nyrex Cut Back Expanding Folder A4 (Pack-10)
Additional Features
Gusset
Material
Nyrex
Size
A4
Colour
Transparent
Opening
Top
MFR Part No.
RX13335
Material Thickness
200µm
Finish
Clear
Pack Quantity
10
Product Type
Open 2 Side Folders
Form
Cut Back
Thickness
180 micron
Gusset
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome