2102243 Ecodesk L-Cut Flush Folders (Pack-25)

Order Code: ZT1052795X

£16.99 Inc VAT (20%)


Description

These environmentally friendly Rexel Ecodesk L folders are made from 100% pre consumer recycled polypropylene and can hold up to 25 sheets of 80gsm A4 paper. The durable, 160 micron folders feature an embossed, cut flush cover for easy access to contents and are ideal for reports, presentations, projects and more. This pack contains 25 clear A4 folders.

See full description
Specifications for 2102243 Ecodesk L-Cut Flush Folders (Pack-25)
  • Material
    Polypropylene
  • Opening
    Top & Side
  • Material Thickness
    160µm
  • Size
    A4
  • MFR Part No.
    RX27166
  • Colour
    Transparent
  • Additional Features
    Hold up to 25 sheets
  • Finish
    Clear
  • Pack Quantity
    25
  • Product Type
    Open 2 Side Folders
  • Form
    Cut Flush
  • Recycled Product
    Minimum 90% Recycled Material
  • Thickness
    140 micron
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome