0
1
2

42144 Quick-Switch Hammers/Ratchet, Pocket Only

Order Code: ZT3380144S

£14.99 Inc VAT (20%)


Description

The Quick-Switch® System is the perfect solution to safe and efficient tool transfers between users or hands without the hassle of disconnecting from an anchor. With its hands-free operation, you retain complete tool control, ensuring a 100% tie-off for a safe and secure transfer.

Features and Benefits
• Unique hands-free tool switching system delivers the most secure tool transfer possible
• Maintains 100% connection even during tool transfers
• Improves productivity and safety figures
• Reduces the strain of tool transfers and minimises operator fatigue
• Prevents tool drops thanks to the 100% tie-off
• Provides fast and efficient tool transfers

Typical Applications
• Working at heights
• Construction
• General industry
• Transport
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for 42144 Quick-Switch Hammers/Ratchet, Pocket Only
  • Type
    Tool Pocket
  • Series
    Quick-Switch®
  • Material
    Zinc-Plated Carbon Steel
    POM Acetal
    Ballistic Nylon
  • MFR Part No.
    42144
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome