9700002 Punched Pocket Deluxe Top Open (Pack-25)

9700002 Punched Pocket Deluxe Top Open (Pack-25)

Order Code: ZT1052826XCopy

£2.19 Inc VAT (20%)


Description

Q-Connect Deluxe A4 Punched Pockets made from a 75 micron plastic. Also features a blue or red left hand strip. Available as a pack of 25. Ideal for administrative or office use.

Features and Benefits
• Designed to fit in any suitable A4 or bigger binder for ease of filing
• Made from a glossy 75 micron plastic for protection of documentation and smooth finish
• Comes as a pack of 25 for value

Typical Applications
Ideal for use with certificates, booklets or any documents you'd prefer not to hole-punch

See full description
Specifications for 9700002 Punched Pocket Deluxe Top Open (Pack-25)
  • Additional Features
    Blue left hand strip
  • Opening
    Top
  • Material
    Polypropylene
  • MFR Part No.
    KF01122
  • Colour
    Transparent
  • Pack Quantity
    25
  • Size
    A4
  • Finish
    Clear