0
1

A3 Plastic Punched Wallets Top Opening, Embossed, Pack of 10

Order Code: ZT1058162S

£10.99each Inc VAT (20%)
£109.90 minimum order value
QuantityPriceDiscount
1 - 9£10.990%
10 - 19£10.445%
20 +£9.8910%

Minimum order quantity: 10.

Description

These everyday A3 landscape punched pockets are great for general use to keep your documents in pristine condition. They can easily and securely hold up to 25 sheets of paper. Made from a medium weight, clear embossed plastic to reduce glare and increase readability. Pack of 10.

Specifications for A3 Plastic Punched Wallets Top Opening, Embossed, Pack of 10
  • MFR Part No.
    22443190
  • Colour
    Transparent
  • Weight
    0.018kg
  • Width
    443.0mm
  • Height
    5.0mm
  • Depth
    305.0mm
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome