Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
A4 Eco Pocket - Crystal Clear (Pack of 100)
By Esselte
Order Code:
ZT1062142S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/a4-eco-pocket-crystal-clear-pack-of-100/p/ZT1062142S
Add to quotation
View all Plastic Pockets
Description
Esselte Pocket Eco A4 Crystal Clear Pack 100
Tags:
#BulkDiscount
Specifications
Specifications for A4 Eco Pocket - Crystal Clear (Pack of 100)
MFR Part No.
624280
Colour
Transparent
Height
1.0mm
Width
230.0mm
Depth
302.0mm
Weight
0.003kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome