0
1

A4 Plastic Twin Pocket Wallets, Extra Capacity, Top Opening, Pack of 5

Order Code: ZT1061868S

£22.99 Inc VAT (20%)


Description

These super premium quality expanding A4 punched pockets provide long term protection for bulky documents and catalogues. With an expanding 20mm fold, each pocket can hold up to 200 sheets of paper and feature a thumbhole to easily access the documents as well as a multi-punched spine for flexible filing. Made from heavy-duty non-tear plastic to withstand wear and tear with an embossed surface to reduce glare and increase readability. Pack of 5.

See full description
Specifications for A4 Plastic Twin Pocket Wallets, Extra Capacity, Top Opening, Pack of 5
  • MFR Part No.
    13680
  • Colour
    glass clear
  • Depth
    310.0mm
  • Weight
    0.029kg
  • Width
    247.0mm
  • Height
    3.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome