At Hand Dispenser & A4 Punched Pockets Box of 50

Order Code: ZT1052735X

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Pockets that are ALWAYS At Hand, save time, space and provide a new pocket every time. Sturdy, compact box containing 50 pockets. Box with rip-off section for easy access to the contents. One pocket at a time can be easily removed. Light, copysafe, polypropylene. Thirty-eight micron orange peel pockets (blown film), with white reinforcement strip. Patented dispenser and mechanism for dispensing.

See full description
Specifications for At Hand Dispenser & A4 Punched Pockets Box of 50
  • Finish
    Clear
  • Colour
    Transparent
  • Pack Quantity
    50
  • MFR Part No.
    17786
  • Additional Features
    Dispenser Included
  • Size
    A4
  • Material
    Polypropylene
  • Material Thickness
    100µm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome