Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
At Hand Pocket A4 GC 55 Clear 50Pcs
By Rexel
Order Code:
ZT1592705S
£49.99
each
Inc VAT (20%)
£599.88 minimum order value
12
Add to basket
Minimum order quantity: 12.
Get it by
Thu, 2nd Jan
In Stock
GBP
599.88
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/at-hand-pocket-a4-gc-55-clear-50pcs/p/ZT1592705S
Add to quotation
View all Plastic Pockets
Description
Rexel At Hand Pocket A4 GC 55 clear 50pcs
Specifications
Specifications for At Hand Pocket A4 GC 55 Clear 50Pcs
MFR Part No.
2115500
Colour
White
Width
230.0mm
Height
1.0mm
Depth
302.0mm
Weight
0.007kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome