Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Bio Punched Pocket A4 Clear (Pack of 25) 15439
By Snopake
Order Code:
ZT1551731S
£5.09
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.09
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/bio-punched-pocket-a4-clear-pack-of-25-15439/p/ZT1551731S
Add to quotation
View all Plastic Pockets
Description
Snopake Bio Punched Pocket A4 Clear (Pack of 25) 15439
Specifications
Specifications for Bio Punched Pocket A4 Clear (Pack of 25) 15439
Depth
328mm
Weight
0.1401kg
Width
250mm
Pack Quantity
25
Height
314mm
MFR Part No.
SK19671
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome