Budget Pocket A4 Clear Pack of 100 11000

Order Code: ZT1052833X

£8.39 Inc VAT (20%)


Description

These lightweight Rexel punched pockets are made from 40 micron polypropylene with an embossed finish to help minimise glare. The A4 pockets are top opening for easy access to contents and also feature a multi-punched strip for filing in standard ring binders and lever arch files. This economy pack contains 100 A4 punched pockets.

See full description
Specifications for Budget Pocket A4 Clear Pack of 100 11000
  • Opening
    Top
  • Size
    A4
  • Finish
    Embossed
  • Additional Features
    Minimised Glaze
  • Colour
    Transparent
  • Material
    Polypropylene
  • Pack Quantity
    100
  • Material Thickness
    40µm
  • MFR Part No.
    RX11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome