Cardholder A4 Clear Pack of 25 RX12092

Order Code: ZT1189207X

£22.99 Inc VAT (20%)


Description

Keep documents clean and secure without compromising access with Rexel Card Holders. Useful in any environment where documents can be damaged by regular handling and dirt, they're made with premium polypropylene for durability. The textured finish reduces glare for easier readability. A thumbhole at the top allows easy access to documents when in use without compromising the seal on the other three sides.

See full description
Specifications for Cardholder A4 Clear Pack of 25 RX12092
  • Material
    Polypropylene
  • Additional Features
    Textured Finish
  • Opening
    Top
  • Size
    A4
  • Colour
    Transparent
  • Material Thickness
    140µm
  • MFR Part No.
    RX12092
  • Finish
    Clear
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome