Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Cardholder A5 PVC PK25
By Rexel
Order Code:
ZT3526628S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/cardholder-a5-pvc-pk25/p/ZT3526628S
Add to quotation
View all Plastic Pockets
Description
Rexel Cardholder A5 PVC (Pack 25) - 12060
Specifications
Specifications for Cardholder A5 PVC PK25
Dimensions (W x D x H)
178x248x10mm
Size
A5
Product Type
Card Holder Pockets
Opening
Open Top
Colour
Transparent
Material
Polypropylene
Weight
12g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome