Clear View Pocket for Presenter 8572/8569 Clear (Pack 10) 857719

Order Code: ZT1530716S

£18.99 Inc VAT (20%)


Description

Durable Clear View Pocket for Presenter 8572/8569 Clear (Pack 10) 857719 A range of transparent document punched pockets for the range of table top presenters from durable. Replacement pockets for table top presenter which protect documents and keep them dust free. Replacement pockets are easy to install onto table top presenter. Size: A3.

Specifications for Clear View Pocket for Presenter 8572/8569 Clear (Pack 10) 857719
  • Opening
    Open Top
  • Colour
    Transparent
  • MFR Part No.
    10104DR
  • Material
    Plastic
  • Size
    A3
  • Type
    Punched Pockets
  • Holes
    Multi-Punched
  • Weight
    256.9g
  • Orientation
    Landscape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome