Clear View Suspended Filing Pocket, Pack Of 5, For 150 Individual Sheets

Order Code: ZT2709445S

£109.99 Inc VAT (20%)


Description

Clear view suspended filing pocket, pack of 5, for 150 individual sheets. Supplied = assembled. For paper format = A4. Model = with hanging eyes for wall mounting. Frame colour = blue. Material = PVC with plastic covered steel wire frame. Product type = order folders/suspended filing pockets. Hardwearing, non-reflective film framed with plastic coated steel wire with sturdy metal suspension eyelets. For approx. 150 individual sheets, A4, 80 g/m² - ideal for brochures, forms, information sheets etc. Document pouch on the rear, e.g. for original forms.

See full description
Specifications for Clear View Suspended Filing Pocket, Pack Of 5, For 150 Individual Sheets
  • Pack Quantity
    5
  • Frame Colour
    Blue
  • Supplied
    Assembled
  • Product Type
    Order Folders/Suspended Filing Pockets
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome