0
1
2

Copyking Clear Pockets A4 Pack of 100

Order Code: ZT1189206X

£39.99 Inc VAT (20%)


Description

Ultra convenient copy king pockets from Rexel.

Features and Benefits
• Boasts a clear polished finish for greater clarity and a green reinforcing strip for extra strength
• Easily photocopy without removing the document
• Rexel A4 pockets are made of a durable, medium weight polypropylene material

Notes
• Available in boxes of 100

See full description
Specifications for Copyking Clear Pockets A4 Pack of 100
  • Size
    A4
  • MFR Part No.
    008772
  • Material Thickness
    80µm
  • Additional Features
    For use with OHP's
  • Colour
    Transparent
  • Finish
    Clear
  • Opening
    Top
  • Pack Quantity
    100
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome