0
1
2

CORNERFIX® 75 mm Self-Adhesive Pocket, Pack of 100

Order Code: ZT1188717X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

• Transparent self-adhesive triangular pocket.
• For filing loose documents in files, binders and folders.
• Size: 75 x 75 mm

Specifications for CORNERFIX® 75 mm Self-Adhesive Pocket, Pack of 100
  • Additional Features
    Self-adhesive triangular pocket
  • Material
    Polypropylene
  • Pack Quantity
    100
  • Size
    75
  • Colour
    Transparent
  • Material Thickness
    Plasticµm
  • MFR Part No.
    8281/19
  • Opening
    Corner
  • Finish
    Clear
  • Product Type
    Self-adhesive Pocket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome