Cut Flush Folder Polypropylene A4 100 Micron Orange Peel Clear (Pack 100)

Cut Flush Folder Polypropylene A4 100 Micron Orange Peel Clear (Pack 100)

Order Code: ZT2120429SCopy

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

ValueX Cut Flush Folder Polypropylene A4 100 Micron Orange Peel Clear (Pack 100) Cut flush polypropylene folders. Open 2 sides

Specifications for Cut Flush Folder Polypropylene A4 100 Micron Orange Peel Clear (Pack 100)
  • Product Type
    Open 2 Side Folders
  • Form
    Cut Flush
  • Colour
    Transparent
  • Size
    A4
  • Thickness
    100 micron
  • Material
    Polypropylene