ECO Punched Pockets A4 Clear Box of 100

Order Code: ZT2119868S

£10.99 Inc VAT (20%)


Description

Rapesco ECO Punched Pockets A4 Clear Box of 100 These top-opening A4 wallets are crystal clear and ideal for protecting and presenting your documents. They feature a multi-punched reinforced edge for use in all types of ring binders. The new ECO range of PP Document Management has been designed to give consumers an environmentally-friendly choice at no extra cost. Made from 100% biodegradable polypropylene sheet material. Carefully-selected additives enable Rapesco ECO products to biodegrade safely without causing harm to the environment. During the biodegradation process, the products do not emit methane or any chemicals harmful to the soil, even in deep landfill. These wallets come in packs of 100.

See full description
Specifications for ECO Punched Pockets A4 Clear Box of 100
  • Product Type
    Punched Pockets
  • Colour
    Transparent
  • Material
    Polypropylene
  • Size
    A4
  • Holes
    Multi-Punched
  • Thickness
    60 micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome