Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Exp Punched Pockets A4, Pack of 10
By Exacompta
Order Code:
ZT3527046S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/exp-punched-pockets-a4-pack-of-10/p/ZT3527046S
Add to quotation
View all Plastic Pockets
Description
Exacompta Expanding Punched Pockets A4 Clear (Pack 10) - 5507E
Specifications
Specifications for Exp Punched Pockets A4, Pack of 10
Opening
Open Top
Material
Polypropylene
Size
A4
Capacity
25mm
Colour
Transparent
Product Type
Punched Pockets
Holes
Multi-Punched
Orientation
Portrait
Weight
290g
Gusset
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome