Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Expanding Pocket PVC 170Mic A4 PK5
By Leitz
Order Code:
ZT3526857S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/expanding-pocket-pvc-170mic-a4-pk5/p/ZT3526857S
Add to quotation
View all Plastic Pockets
Description
Leitz Premium Expanding Pocket A4 PVC 170 Micron Transparent (Pack 5) - 47563003
Specifications
Specifications for Expanding Pocket PVC 170Mic A4 PK5
Dimensions (W x D x H)
236x310x1mm
Product Type
Punched Pockets
Size
A4
Colour
Transparent
Material
Polypropylene
Environment Support
100% Recyclable
Weight
40g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome