0
1
2
3

Expanding Pocket with Metal Strip, Clear, 170 Micron PVC, Pack of 3

Order Code: ZT1061572S

Qty of 10 for
£699.90 Inc VAT (20%)
£69.99 each

This product must be ordered in multiples of 10

Description

Heavy-duty gusseted pocket. Ideal for storing catalogues, directories and project work. Top opening for easy access to contents. Expanding gusset facilitates storage of larger documents, maximum capacity of 200 pages. Metal multipunched filing strip for the ultimate durability and stability of documents. Quantity 3.

Specifications for Expanding Pocket with Metal Strip, Clear, 170 Micron PVC, Pack of 3
  • Weight
    60g
  • Height
    310mm
  • Width
    236mm
  • Material
    Metal, Pvc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome