0
1

Expanding Pockets Pack of 5 47188

Order Code: ZT1052736X

£7.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Oversized pocket to store longer documents like catalogues, magazines etc. Holds up to 200 sheets. Top opening with white reinforcing strip. Can be wiped clean. Heavy duty material for extra durability. 310 x 236mm (WxH) with a 20mm (maximum) gusset

Specifications for Expanding Pockets Pack of 5 47188
  • Additional Features
    Gusset
  • MFR Part No.
    170
  • Size
    A4
  • Finish
    Clear
  • Colour
    Transparent
  • Material Thickness
    170µm
  • Material
    Polypropylene
  • Opening
    Top
  • Pack Quantity
    5